Shop All Manual Flush Valves
Sloan
Sloan Valve 3325453 Solenoid Operator - EBV-136-A; G2 Module
Mfr # 3325453
Zoro # G803991267
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3325453
- Zoro # G803991267
- UPC # 671254267909
- Country of Origin China
- Category Manual Flush Valves
Description
The Sloan EBV-136-A G2 Solenoid is located inside the flushometer head and below the control module assembly. The solenoid threads into the metal inside cover. When the module triggers the start of a flush cycle this solenoid is activated. The solenoid shaft moves and releases pressure inside the valve which starts the diaphragm flush cycle.
Features- Solenoid Operator - EBV-136-A, G2 Module
- Depth: 3/4"
- Height: 1-1/4"
- Construction: Stainless Steel, Permex, Plastic
- Flush Type: Sensor
- For Use With: G2 Modules
- Type: Solenoid Operator
- Weight: 0.05 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO VALVES AND CONTROLS 8", Butterfly Valve, Lug, Ductile Iron Body (55L2611080)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 100', Light Blue (PU14ALB)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2026X5)
- MOEN Wand Kit (168492BG)
- SLOAN Regal® Flushometer Vacuum Breaker Repair Kit, V-551-A (3323192)
- SLOAN Sloan ROYAL 180-1.5 SG Manual Flushometer Valve (3912455)
- SLOAN 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186-0.5 XL)
- SLOAN Royal 197-1 6 3/4 Ldim (3913335)
- SLOAN Royal 952-1.6 2-10 3/4 Ldim (3914817)
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3911368)
- AMERICAN STANDARD American Standard 6047121.002 Manual Flush Valve, Toilet, 1.28 GPF (6047121.002)
- Sloan Manual Flush Valves