Shop All Fan Parts
Sloan
Sloan Valve 3305043 EL-128-A Actuator Cartridge Repair Kit
Mfr # 3305043
Zoro # G903948352
product price: $53.99
/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Flush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Thread Repair Kit |
Type | Flush |
Description
The Sloan EL-128-A Actuator Cartridge Repair Kit is designed for use with an Optima flushometer.
Packaging: Bagged.
Color: Black, Gray, White.
Material/Construction: Metal, Plastic, Rubber.
Included:
Spring.
O-ring.
Plunger guide.
Solenoid valve seat.
Valve piston assembly.
Included:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEL Round Duct Pipe, 10 in Duct Dia, 10 3/4 in W, 10 ft. L, 10 3/4 in H (HGUC1000PG1000)
- ICM Furnace Control Module, OEM Replacement (ICM280)
- TOUGH GUY Flue Brush, Wire, OAL7 1/4 In, Dia 1 1/4 In (2FCC6)
- WHITE-RODGERS F92-0656 Lp To Natural Kit For (F92-0656)
- DAYTON Replacement Blower 'Wheel (2ZB44)
- DAYTON Intake Guard (41NL12)
- FRIGIDAIRE Plug (5304473999)
- SUPCO Core Removal Tool, SF3900 (SF3900)
- SCHNEIDER ELECTRIC Motor, 120V, 40 sec. with Switch (MP-453)
- BROAN Replacement Motor (99080176)
- ANTHONY Door Gasket, 30" x 67" (58-434)
- Sloan Fan Parts