Sloan Valve 325105 Toilet & Urinal Retrofit Sensor Flush Valve - SMO EBV; 89A-Metal
Mfr # 325105
Zoro # G904131265
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 325105
- Zoro # G904131265
- UPC # 671254243934
- Country of Origin China
- Category Faucet Repair and Maintenance
Description
Battery Powered, Sensor Operated Auto Flush Retrofit Conversion Kit for Exposed Closet and Urinal Flushometers. Sloan OPTIMA SMO equipped Flushometers provide the ultimate in sanitary protection and automatic operation. There is no need for AC hookups or wall alterations. The Flushometer operates by means of a battery powered infrared sensor. Once the user enters the sensor's effective range and then steps away, the Side Mount Unit initiates the flushing cycle to flush the fixture. User makes no physical contact with the Flushometer surface except to initiate the Override Button when required. Helps control the spread of infectious diseases. 24 Hour Sentinel Flush keeps fixture fresh during periods of nonuse. Automatic operation provides water usage savings over other flushing devices. Reduces maintenance and operation costs. Installation and battery replacement does not require turning off water to the valve.
Features- Toilet & Urinal Retrofit Sensor Flush Valve - SMO EBV, 89A-Metal
- Chrome Plated Infrared Sensor Housing
- Angled Sensor Window
- Manual Override Flush Button
- Four Size C Batteries included
- Low Battery Flashing LED with Optional Audio Tone
- User in View Flashing LED
- Optional 24 Hour Sentinel Flush
- Infrared Sensor Range Adjustment Screw and Reset Button
- Installation Tools provided
- No External Volume Adjustment to Ensure Water Conservation
- Construction: High Copper, Low Zinc Brass Castings, Plastic
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO T-Line Stainer, 1", FNPT, 80 Mesh, Black (LST100-80)
- ZORO SELECT 1" x 3/4" Malleable Iron Reducing Coupling (4316001424)
- ZORO SELECT Tubing, 3/8 In OD, 100 Ft L, Green (PE38AG)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 3/8 in Pipe Size (8342G003MS120/60DA)
- SLOAN Sensor Module, For 4FB34 (ETF-542-A)
- SLOAN Replacement Battery, For 2XU46 & 2NYD3 (EAF-1003)
- SLOAN Repair Kit Efx8A Battery Case Kit (Capacitance) (3324113)
- SLOAN Trimplate, 4 In, For Use w/ 2NYD3, 2XU46 (ETF-312-A)
- SLOAN Wes36 Hanger Bracket Wes2000 (0372022)
- SLOAN Repair Kit Efx23A Battery Box Kit Efx-3/Efx-6(Ir) (3324117)
- DELTA Spray Hose And Diverter Assembly (RP60097)
- Sloan Faucet Repair and Maintenance