Shop All Manual Flush Valves
Sloan
Sloan ROYAL 180-1.5 SG Manual Flushometer Valve
Mfr # 3912455
Zoro # G605922995
product price: $438.99
/ea
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3912455
- Zoro # G605922995
- UPC # 671254339897
- Country of Origin United States
- Category Manual Flush Valves
Description
Sloan royal 180-1.5 sg exposed urinal flushometer,for 1 1/4" top spud urinals. Water saver 1.5 gpf with saniguard antimicrobial handle and socket 100% of the energy used in manufacturing is offset with renewable energy sources - wind energy saniguard antimicrobial handle and socket free spinning vandal resistant stop cap sweat solder adapter w cover tube & cast wall flange w set screw permex synthetic rubber diaphragm with dual filtered fixed bypass ada compliant metal oscillating non-hold-open handle with triple seal handle packing diaphragm,handle packing,stop seat and vacuum breaker molded from permex rubber compound for chloramine resistance high back pressure vacuum breaker flush connection with one-piece bottom hex coupling nut flush accuracy controlled by cid technology adjustable tailpiece high copper,low zinc brass castings for dezincification resistance non-hold-open handle,fixed metering bypass and no external volume adjustment to ensure water conservation 1" i.p.s. Screwdriver bak-chek angle stop spud coupling and flange for 1-1/4" top spud water conserving 1.5gpf
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (VS216P-12-8)
- LEGEND VALVE 2 T4305 NO LEAD PAK X FIP COUP (313-278NL)
- WHEDON Showerhead Savershower Chrome (USD2C/DS2C)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD281650)
- SLOAN Sloan SU-1009 Standard Urinal And ROYAL 186 Flushometer, .125 GPF (10001001)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111)
- SLOAN Royal® Flushometer 1-1/2" CP Spud Coupling, F-5-AT (306146)
- SLOAN Sloan Toilet Urinal Retrofit Sensor Flush Valve, SMO EBV 89AMETAL (325105)
- SLOAN Manual Flush Valve, 1.6 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 111 XL)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (REGAL 116-1.6 XL)
- TOTO Solenoid Unit & Diaphragm Assy EFlush Valve-Mc (3V), Tds, W/ Filter (THP3190R)
- Sloan Manual Flush Valves