Shop All Bathroom Sink Faucets
Sloan
Sloan® EBF-85-4 Battery Powered Faucet For 4" Centerset, ADA Compliant, 0.5 GPM, Black
Mfr # 3315010BT
Zoro # G302686916
product price: $1,141.99
/ea
Free Shipping & Returns
$1,141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3315010BT
- Zoro # G302686916
- UPC # 671254468351
- Country of Origin Switzerland
- Category Bathroom Sink Faucets
Description
SLOAN® OPTIMA® PLUS EBF-85 BATTERY POWERED FAUCET MADE OF BRASS WITH BLACK/CHROME FINISH FOR LONG LASTING DURABILITY. AUTOMATIC OPERATION HELPS CONTROL SPREAD OF INFECTIOUS DISEASES AND PROVIDES WATER USAGE SAVINGS OVER OTHER FAUCET DEVICES. IDEAL FOR HIGH TRAFFIC COMMERCIAL INSTALLATIONS. REDUCES MAINTENANCE AND OPERATION COSTS. OPTIMA PLUS® BATTERY POWERED FAUCETS OPERATE BY INFRARED SENSOR IDEAL FOR RETROFIT INSTALLATION. USER'S HANDS ENTER SENSOR'S EFFECTIVE RANGE AND SOLENOID ACTIVATES WATER FLOW. TEMPERED WATER FLOWS UNTIL HANDS ARE MOVED AWAY. SPLASH-PROOF CIRCUIT CONTROL MODULE, SENSOR RANGE ADJUSTMENT SCREW, LOW BATTERY LED INDICATOR LIGHT AND BAK-CHEK® TEE FOR HOT/COLD SUPPLY. VANDAL RESISTANT SPRAY HEAD WITH PRESSURE COMPENSATING FLOW CONTROL. OFFERS POLYPROPYLENE OPTIC CABLE PROTECTION AND INCLUDES FOUR (4) C-SIZE ALKALINE BATTERIES. ADA-COMPLIANT. SIZE IS 6-9/32" X 3-15/16" . SPOUT REACH IS 5-1/8" . SPOUT HEIGHT IS 5-3/4" . SENSOR RANGE IS NOMINAL 4" - 5", ADJUSTABLE 2" - 8" .
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aluminum Two-Door Medicine Cabinet With Mirrored Doors, Beveled Edges 25"Wx26"H (CB-CLC2526FS)
- LEGEND VALVE 1-1/4" x 1" BRZE HYDRANT TEE (312-087)
- LEGEND VALVE 1/2"x14" T-552PNL 1960 (108-066NL)
- SYMMONS Temptrol Shower System, Br, Chr, 7-13/32 in (S-96-1-L-X-2.0)
- SLOAN Bathroom Faucet, Motion Sensor, 0.5 gpm (EAF-250-ITM)
- SLOAN Sensor Single Hole Mount, 1 Hole Sensor Faucet, Polished chrome (EAF200-P-ISM)
- SLOAN El640A Cp Url Sensor Wall Pl Kit Exposed (3305100)
- SLOAN Bathroom Faucet EBF-650-BAT-BDM-CP-0.5GPM-MLM-IR-BT-FCT Low Base Body (3315137BT)
- SLOAN Sloan EAF-100-P-ISM CP Sink Faucet (3335004)
- SLOAN Sloan® SF-2350 Sensor Activated Faucet, Below Deck Manual Mixing Valve, 0.5 GPM, Chrome (3362118)
- BESTCARE Push Button 4 in Mount, Bathroom Faucet (WH3378-HC-PPZ-BAT)
- Sloan Bathroom Sink Faucets