Shop All Bathroom Sink Faucets
Sloan
Sloan EAF-100-P-ISM CP Sink Faucet
Mfr # 3335004
Zoro # G302687012
Free Shipping & Returns
$1,077.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Deck
- Finish Polished Chrome
- Height 3.25 in
- Special Features IQ Click
- Sensor Type Infrared
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3335004
- Zoro # G302687012
- UPC # 671254246928
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Height | 3.25 in |
Details
Mounting Type | Deck |
Finish | Polished Chrome |
Special Features | IQ Click |
Sensor Type | Infrared |
Type | Mid |
Sensor Range | 4" - 5" |
Power Source | Plug Adapter |
Standards | cUPC certified |
Description
SLOAN EAF-100-P-ISM CP SENSOR ACTIVATED ELECTRONIC HAND WASHING FAUCET FOR PRE-TEMPERED OR HOT AND COLD WATER OPERATION WITH INTEGRAL SPOUT TEMPERATURE MIXER
- OPTIONAL 24 HOUR SENTINEL ACTIVATION MODULAR ONE-PIECE CONSTRUCTION WITH ALL CONCEALED COMPONENTS ABOVE DECK PLUG-IN TRANSFORMER 6 VOLT DC PLUG-IN TRANSFORMER MUST BE ORDERED SEPARATELY FOR LESS TRANSFORMER -LT FAUCETS INTEGRAL SPOUT MIXER AUTOMATIC SELF-ADAPTING SENSOR TECHNOLOGY MAGNETIC SOLENOID VALVE DAISY CHAIN ELECTRICAL SPLITTER CABLE NOT INCLUDED WITH LESS TRANSFORMER -LT FAUCETS APPROPRIATE MOUNTING HARDWARE INCLUDED DOUBLE INFRARED SENSORS WITH AUTOMATIC SETUP AND INDICATOR LIGHT WATER SUPPLY CONNECTION WITH FLEXIBLE HIGH-PRESSURE HOSE AND STRAINER
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN PUSH DOWN DRN SERV KIT (186478CSL)
- VIEGA Viega ProPress adapter, 1" x 1/2" (79320)
- CHICAGO FAUCET Urinal Push Button Cartridge, Brass (386-XSLOJKNF)
- ZORO SELECT Sink Trap, Wht Drain, Threaded Connection (35379)
- SLOAN Bathroom Faucet Sf2400 Cp Fct Ped 4"Trim Pl Hw w/Battery (3362130)
- SLOAN 1 Hole Optima Sensor Faucet, Polished Chrome (3335001)
- SLOAN Bathroom Faucet EBF-615 4" Trim Plate Battery Power Supply Smart PC (3315114BT)
- SLOAN Optima Eaf350 Cp Battery Faucet 1.5 Gpm (3335106)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (SF2200-4)
- SLOAN 3 Hole SLOAN Sensor Faucet, Polished Chrome (3362119)
- MOEN Handle Insert Kit, Moen Chateau Lavatory (13382)
- Sloan Bathroom Sink Faucets