Shop All Dual Flush Valves
Sloan
Sloan 8110 Flush Valve
Mfr # 3790010
Zoro # G0221424
product price: $527.99
/ea
Free Shipping & Returns
$527.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 3.5
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3790010
- Zoro # G0221424
- UPC # 671254316676
- Country of Origin United States
- Category Dual Flush Valves
Details
Gallons per Flush | 3.5 |
Item | Sloan 8110 Flush Valve |
Valve Design | Diaphragm |
Description
Sloan 8110 Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress XL reducer, 3" x 2-1/2" (20768)
- PARKER Tubing, 3/16 in ID, PFA, Natural, 50 ft. (104-0250031-NT-50)
- KOHLER 1372941 Threshold 60.0 (1372942-01-ABZ)
- GROHE Universal Thermostatic Compact Cartridge (47885000)
- SLOAN 0.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (ECOS 8186-0.5 OR)
- SLOAN Royal 197 10 3/4 Ldim L3 (3913194)
- SLOAN 1.6/1.1 gpf, Chrome Plated, Double Flush, Toilet Manual Dual Flush Valve (WES111)
- SLOAN Solis 8180-1 Single Flush Flush Valve (3370015)
- SLOAN Solis Ress-Z-C-1.6/1.1-Dfb Zurn (3375325)
- SLOAN Sloan 8186 Flush Valve (3790012)
- SLOAN Solis Ress-Z-U Zurn (3375326)
- Sloan Dual Flush Valves