Shop All Dual Flush Valves
Sloan
Sloan 603-1.6 Dfb Es 24V Flush Valve
Mfr # 3778101
Zoro # G0222203
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.6
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3778101
- Zoro # G0222203
- UPC # 671254322950
- Country of Origin United States
- Category Dual Flush Valves
Details
Gallons per Flush | 1.6 |
Item | Sloan 603-1.6 Dfb Es 24V Flush Valve |
Valve Design | Diaphragm |
Description
Sloan 603-1.6 Dfb Es 24V Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 5/16 in Tube Size, Acetal, Black, 10 PK (PM010802E-PK10)
- WOODFORD MANUFACTURING Thermaline - 1 Foot Heater Kit (RK-TL-1H)
- ZORO SELECT 1" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (465-070)
- ZORO SELECT Pipe Clamp, Pipe Sz 4 In, 8 1/2 In L (0500093604)
- SLOAN Royal 180 Gj Flush Valve (3912465)
- SLOAN 1.6 gpf, Rough Brass, Single Flush, Sloan 603-1.6 6 3/4 Ldim Dfb Flush Valve (3788116)
- SLOAN Polished Chrome, Sensor, Water Closet Ecos 8111-1.28 Or (3370448)
- SLOAN Royal 195-0.125 Es 24V L/Stop (3913256)
- SLOAN Sloan 180-1.5 Flush Valve (3782426)
- SLOAN 1.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (G2 8186)
- SLOAN Royal 110 Smo M Flush Valve (3910151)
- Sloan Dual Flush Valves