Shop All Automatic Flush Valve
Sloan
Sloan 3250403 Model 8186 G2 Optima Plus Urinal Sensor Flush Valve Water Saver, 16GPF
Mfr # 3250403
Zoro # G302661135
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3250403
- Zoro # G302661135
- UPC # 671254266827
- Country of Origin United States
- Category Automatic Flush Valve
Description
SLOAN® 3250403 MODEL 8186 G2 OPTIMA PLUS® URINAL SENSOR FLUSH VALVE WATER SAVER, 1.6GPF EXPOSED, BATTERY POWERED, SENSOR OPERATED G2® MODEL URINAL FLUSHOMETER. SLOAN G2 OPTIMA PLUS® FLUSHOMETERS ACTIVATE VIA MULTILOBULAR SENSOR DETECTION TO PROVIDE THE ULTIMATE IN SANITARY PROTECTION AND AUTOMATIC OPERATION. A BATTERY POWERED INFRARED SENSOR SETS THE FLUSHING MECHANISM AFTER THE USER IS DETECTED AND COMPLETES THE FLUSH WHEN THE USER STEPS AWAY. TOUCHLESS, SENSOR OPERATION ELIMINATES THE NEED FOR USER CONTACT TO HELP CONTROL THE SPREAD OF INFECTIOUS DISEASES. THE G2 OPTIMA PLUS FLUSHOMETER IS PROVIDED WITH AN OVERRIDE BUTTON TO ALLOW A "COURTESY FLUSH" FOR INDIVIDUAL USER COMFORT. SLOAN INSTALLED BATTERIES SPEED INSTALLATION AND PROVIDE YEARS OF METERED FLUSHING TO CONTROL THE USE OF WATER AND ENERGY. BATTERIES CAN BE CHANGED WITHOUT TURNING OFF THE WATER. FEATURES:
- PERMEXTM SYNTHETIC RUBBER DIAPHRAGM WITH DUAL FILTERED FIXED BYPASS FLEX TUBE DIAPHRAGM DESIGNED FOR IMPROVED LIFE AND REDUCED MAINTENANCE ADA COMPLIANT OPTIMA PLUS® BATTERY POWERED INFRARED SENSOR FOR AUTOMATIC "NO HANDS" OPERATION INFRARED SENSOR WITH MULTIPLE-FOCUSED, LOBULAR SENSING FIELDS FOR HIGH AND LOW TARGET DETECTION LATCHING SOLENOID OPERATOR ENGINEERED METAL COVER WITH REPLACEABLE LENS WINDOW COURTESY FLUSHTM OVERRIDE BUTTON FOUR (4) SIZE AA BATTERIES FACTORY INSTALLED "LOW BATTERY" FLASHING LED INFRARED SENSOR RANGE ADJUSTMENT SCREW INITIAL SET-UP RANGE INDICATOR LIGHT (FIRST 10 MINUTES) CHROME PLATED METAL HANDLE CAP 3/4" I.P.S. SCREWDRIVER BAK-CHEK® ANGLE STOP FREE SPINNING, VANDAL RESISTANT STOP CAP ADJUSTABLE TAILPIECE HIGH BACK PRESSURE VACUUM BREAKER FLUSH CONNECTION WITH ONE-PIECE BOTTOM HEX COUPLING NUT SPUD COUPLING AND FLANGE FOR 3/4" TOP SPUD SWEAT SOLDER ADAPTER WITH COVER TUBE AND CAST SET SCREW WALL FLANGE HIGH COPPER, LOW ZINC BRASS CASTINGS FOR DEZI
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Aluminum Air and Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (SC8215B050)
- AEROFLEX 3-1/2" x 6 ft. Pipe Insulation, 3/8" Wall (236-AC41838)
- JOHN GUEST Push-to-Connect Reducing Union, 1/4 in, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP201208E)
- CHICAGO FAUCET Flange (387-012JKRCF)
- SLOAN 1.6 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3770010)
- SLOAN Sloan EBV500A Toilet Urinal Retrofit Sensor Single Flush Valve, 5 GPF (3325500)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (DOLPHIN 110 ADJ TAIL)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- SLOAN 1.5 gpf, Automatic Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3782607)
- SLOAN G2 Optima Plus Sensor Operated Toilet Flushometer 8111, 1.6GPF (3250400)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (ZER6000PL-WS1-CPM)
- Sloan Automatic Flush Valve