Shop All Dual Flush Valves
Sloan
Sloan 320-1 Flush Valve
Mfr # 3784401
Zoro # G0214862
product price: $562.99
/ea
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3784401
- Zoro # G0214862
- UPC # 671254330023
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Sloan 320-1 Flush Valve |
Gallons per Flush | 1 |
Valve Design | Diaphragm |
Description
Sloan 320-1 Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Female NPT x Female NPT Malleable Iron 45 Degree Elbow Class 300 (0310511001)
- JONES STEPHENS Ultimate Aerator Repair Kit (A01079)
- ELKAY Accessory, Chiller Shelves, Width: 11" (PM3)
- SIOUX CHIEF BACKWATER DEVICE 2"" IPS (802-7)
- SLOAN Polished Chrome, Sensor, Urinal Sloan 186-0.125 Dbp Ess Tmo (3772645)
- SLOAN Royal 186 Smooth Urinals Flush Valve (ROYAL 186 SMOOTH)
- SLOAN 3.5 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116)
- SLOAN Royal 180-1.5 Es-S 1.5 Gpf/5.7 Lpf (ROYAL 180-1.5 ES-S)
- SLOAN Royal 110 Ess (3450147)
- SLOAN Royal 110 Smo M Flush Valve (3910151)
- SLOAN Sloan 113-1.28 Dfb O 1" Offset (3780214)
- Sloan Dual Flush Valves