Shop All Dual Flush Valves
Sloan
Sloan 186-1 Dfb Flush Valve
Mfr # 3782630
Zoro # G0215763
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3782630
- Zoro # G0215763
- UPC # 671254318076
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Sloan 186-1 Dfb Flush Valve |
Gallons per Flush | 1 |
Valve Design | Diaphragm |
Description
Sloan 186-1 Dfb Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dry Disconnect Adapter, 4 x 3 In, 120 psi (DBA11-300)
- BELIMO 1/2 in. 2WayVlv 0.8cv ChrPlt Trim (B209B)
- LEGEND VALVE 1/2" S-505 NO LEAD LONG BONNET (107-259NL)
- LEGEND VALVE 1/2 x14 T551 NO LEAD FROSTFREE (108-106NL)
- SLOAN Regal 116 Xl Flush Valve (REGAL 116 XL)
- SLOAN Royal 110 Ess (3450147)
- SLOAN 1.5 gpf, Polished Chrome, Urinal Regal 186 Xl (3082653)
- SLOAN Royal 111 Ess (3450047)
- SLOAN 1.6/1.1 gpf, Double Flush, Toilet Flush Valve Retrofit Kit (EBV1005A)
- SLOAN Polished Chrome, Urinal/Water Closet (3325500)
- SLOAN 1.6/1.1 gpf, Chrome Plated, Double Flush, Toilet Manual Dual Flush Valve (WES111)
- Sloan Dual Flush Valves