Shop All Dual Flush Valves
Sloan
Sloan 180 Flush Valve
Mfr # 3782400
Zoro # G0221214
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 3.5
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3782400
- Zoro # G0221214
- UPC # 671254315891
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Sloan 180 Flush Valve |
Gallons per Flush | 3.5 |
Valve Design | Diaphragm |
Description
Sloan 180 Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 2 ft. TBE Black Pipe Sch 40 (587-240)
- ZORO SELECT 3" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400300PW1000)
- ANZZI Passion 24 in. x 72 in. Frosted Hinged shower door in Matte Black (SD-AZ8075-01MBF)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13469-CP)
- SLOAN H700A Cp Stop Asm 1 In Adj W/Vr Cap (3308386)
- SLOAN Royal 111 Ybc Flush Valve (3910049)
- SLOAN G2 Optima Plus 81801 (G2 8180-1)
- SLOAN 1.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (Solis 8186-1.5)
- SLOAN Sloan 111-1.28 (3780046)
- SLOAN Sloan 8186-1 Flush Valve (3790013)
- AMERICAN STANDARD 0.125 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (6063013.002)
- Sloan Dual Flush Valves