Shop All Dual Flush Valves
Sloan
Sloan 117 Yj Flush Valve
Mfr # 3780501
Zoro # G0214549
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 6.5
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3780501
- Zoro # G0214549
- UPC # 671254336100
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Sloan 117 Yj Flush Valve |
Gallons per Flush | 6.5 |
Valve Design | Diaphragm |
Description
Sloan 117 Yj Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE SB BALL VALVE 1"" LF (22223-0000LFA)
- WATTS 1/4IN PRESSURE REDUCING REGULATOR VALVE (1/4 LF26A 3-50)
- ZORO SELECT 1-1/2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-150)
- SYNFLEX Tubing, 1/4 In OD, 250 Ft, Blk w/Blue (1219-440F3)
- SLOAN Sloan 116-1.6 Flush Valve (3780426)
- SLOAN Polished Chrome, Sensor, Urinal Sloan 186-0.5 Sfsm (3782686)
- SLOAN Sloan 180-1.5 Flush Valve (3782426)
- SLOAN 1.6 gpf, Chrome Plated, Single Flush, Toilet Manual Flush Valve (Royal 116 1.6)
- SLOAN Sloan 111 Yo Flush Valve (3780001)
- SLOAN Polished Chrome, Sensor, Urinal Optima Ebv500A-G Single Flush Side Mount (3325502)
- SLOAN Polished Chrome, Sensor, Water Closet Sloan 111 Sfsm (3780039)
- Sloan Dual Flush Valves