Shop All Dual Flush Valves
Sloan
Sloan 115 Flush Valve
Mfr # 3780300
Zoro # G0216043
product price: $418.47
/ea
Free Shipping & Returns
$418.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 3.5
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3780300
- Zoro # G0216043
- UPC # 671254315600
- Country of Origin United States
- Category Dual Flush Valves
Details
Gallons per Flush | 3.5 |
Item | Sloan 115 Flush Valve |
Valve Design | Diaphragm |
Description
Sloan 115 Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW 10-3/4" x 10 ft. L Aluminum Insulated Pipe Jacket (684711)
- HONEYWELL Ms8120A1205 24V 2 Position (MS8120A120)
- KINGSTON BRASS Concord Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG8192DL)
- PFISTER Pfister Sa/ Spout W/Dvtr Cr (920-523A)
- SLOAN Sloan 186-1 Dfb Ess Flush Valve (3772683)
- SLOAN Royal 110 Smo M Flush Valve (3910151)
- SLOAN Sloan 180 Flush Valve (3782400)
- SLOAN Regal 186 Xl Xyv L/ Fc Flush Valve (3982698)
- SLOAN G2 Optima Plus 81801 (G2 8180-1)
- SLOAN 1.6 gpf, Rough Brass, Water Closet Regal 9603-1.6 Xl W/ Rhy97Alc (3988179)
- SLOAN 0.25 gpf, Plastic/Chrome, Single Flush, Urinal Flush Valve Retrofit Kit (G2 RESS-U-0.25)
- Sloan Dual Flush Valves