Shop All Dual Flush Valves
Sloan
Sloan 113-1.28 Dfb O 1" Offset
Mfr # 3780214
Zoro # G1360924
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3780214
- Zoro # G1360924
- UPC # 671254453067
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Sloan 113-1.28 Dfb O 1" Offset |
Valve Design | Diaphragm |
Description
Sloan 113-1.28 Dfb O 1 In. Offset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Tube Bender (406M)
- PARKER 0.096" Barb Brass Union (22-5/32)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 1/4" O.D. (ZUSA-HT-660)
- CHRONOMITE LABS 208VAC, 30 Amps, Both Electric Tankless Water Heater (M30L/208HTR 104F-I)
- SLOAN Polished Chrome, Manual, Urinal Regal 180 Xl (3082453)
- SLOAN 1 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve (3912430)
- SLOAN Royal 613-0.5 8 3/4 Ldim Flush Valve (3919058)
- SLOAN Royal 111-1.28 Co (3910168T)
- SLOAN Sloan 110 Ess Flush Valve (3770100)
- SLOAN Sloan 8186-1 Dfb Flush Valve (3790019)
- SLOAN Solis 8186-0.13 Single Flush Flush Valve (3370010)
- Sloan Dual Flush Valves