Shop All Dual Flush Valves
Sloan
Sloan 111-1.28 Dfb L/Stop Flush Valve
Mfr # 3780031
Zoro # G0217723
product price: $391.17
/ea
Free Shipping & Returns
$391.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.28
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3780031
- Zoro # G0217723
- UPC # 671254387362
- Country of Origin United States
- Category Dual Flush Valves
Details
Gallons per Flush | 1.28 |
Item | Sloan 111-1.28 Dfb L/Stop Flush Valve |
Valve Design | Diaphragm |
Description
Sloan 111-1.28 Dfb L/Stop Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHLAND 2 In. Malleable Black Iron Tee (520-608BG)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1/2" Pipe Size, Spigot x Socket (9837-247)
- OWENS CORNING 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (722590)
- LEGEND VALVE 3/8" S-1002 NO LEAD BALL VALVE (101-082NL)
- SLOAN 1.0/1.5 gpf, Single Flush, Urinal Flush Valve Retrofit Kit (G2 RESS-U)
- SLOAN Royal 111-1.28 Smo M Flush Valve (3910022)
- SLOAN Naval 110 Xyv Flush Valve (NAVAL 110 XYV)
- SLOAN Ecos 115 1.6/1.1 Hardwired Flush Valve (3370424)
- SLOAN Ecos 8186-1.0 Or Single Flush (3370435)
- SLOAN Regal 110 Xl (3080153)
- SLOAN 1.6/1.1 gpf, Double Flush, Toilet Flush Valve Retrofit Kit (ECOS RESS-C 1.6/1.1)
- Sloan Dual Flush Valves