Shop All Plumbing Parts
Sloan
Slip Joint Ring, 1 1/4 In, PK48
Mfr # F3
Zoro # G2090724
product price: $30.59
/pk 48, $0.64/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/4"
- Fits Brand Sloan
- Material Plastic
- For Use With Royal and Regal Flushometers
- Accessory Type Friction Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # F3
- Zoro # G2090724
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1-1/4" |
Details
Fits Brand | Sloan |
Material | Plastic |
For Use With | Royal and Regal Flushometers |
Item | Slip Joint Ring |
Accessory Type | Friction Ring |
Description
Friction Ring, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/6S Integ Dvrtr Ss (T27959-SS)
- RUVATI 45-inch Gunmetal Black Stainless Steel Workstation Two-Tiered Ledge Undermount Kitchen Sink (RVH6333BL)
- SMITH-COOPER Threaded FF Flange, Bronze, 150lb, 2-1/2" (4385000270)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 8.9 gpm, Safety Orange (NP1)
- SLOAN Flex Tube Dual Filtered Diaphragm Assembly (EBV1023A)
- SLOAN Repl Key Only (ETF435)
- SLOAN Diaphragm, Black Rubber (A156A)
- SLOAN Friction Ring, 1 1/2 In, PK48 (F3)
- SLOAN Control Module Assembly (ETF-450-A)
- SLOAN V500A Vacuum Breaker Rb (V500A)
- THRIFCO PLUMBING 1-1/2 Inch x 7-1/2 Inch Long Plastic Tubular J-Bend with Nut & (4401663)
- Sloan Plumbing Parts & Accessories