Shop All Toilet Repair Parts
Sloan
Slip Joint Coupling, 1 1/2", Toilets
Mfr # F2AT
Zoro # G1866103
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Brass, Rubber
- Type Coupling Assembly
- Size 1-1/2"
- For Use With Sloan Flushometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # F2AT
- Zoro # G1866103
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 1-1/2" |
Details
Fits Brand | Sloan |
Material | Brass, Rubber |
Type | Coupling Assembly |
For Use With | Sloan Flushometer |
Includes | Coupling, Friction Ring, Gasket |
Item | Slip Joint Coupling |
Sub-Category | Couplings |
Accessory Type | Slip Joint Coupling |
Description
Slip Joint Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nipple, Schedule 40, 1 3/64 in" ID, 304 SS (ZUSA-PF-1346)
- NAUGATUCK Float Ball, Round Shape, 8" dia., 43.00 oz. (GR80S4141B)
- AMERICAN STANDARD Escutcheon Holder For Serin-Rp- (M962642-0070A)
- KOHLER Trip Lever Handle Assembly (1128497-CP)
- SLOAN Sloan 1001500 WES-150 Waterfree Urinal Cartridge Kit (1001500)
- SLOAN Push Button Assembly, Toilets and Urinals (0303087)
- SLOAN Flushometer Rebuilding Kit, 1.5 GPF (A37A)
- SLOAN Sloan WETS2000.1015 Manual Flush Elongated Toilet 1.28 GPF (20001014)
- SLOAN Repair Part B32 Grip (5302274)
- SLOAN Royal Molded Disc A-15-A (5301111)
- KOHLER Hinge Base Cover (1109092-G9)
- Sloan Toilet Repair Parts