Shop All Bathroom Sinks
Sloan
Sink Ss3103-Stg w/Hung Sink w/B-Splash 1 Hole
Mfr # 3873173
Zoro # G5441747
product price: $93.09
/ea
Free Shipping & Returns
$93.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Vitreous China
- Overall Width 20.75 in
- Back Splash Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3873173
- Zoro # G5441747
- UPC # 671254445130
- Country of Origin China
- Category Bathroom Sinks
Dimensions
Overall Width | 20.75 in |
Details
Body Material | Vitreous China |
Back Splash | Yes |
Description
•White, vitreous china wall hung lavatory with backsplash
•Great complement to all of Sloan's sensor faucet series
•Front overflow provides clean appearance
•All mounting hardware included
•IAMO certified to meet or exceed ASME A112.19.2 standards
•Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
•Great complement to all of Sloan's sensor faucet series
•Front overflow provides clean appearance
•All mounting hardware included
•IAMO certified to meet or exceed ASME A112.19.2 standards
•Meets ADA guidelines and ANSI A117.1 requirements when installed accordingly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Cleanout Plug, Pipe Dia 1 1/2 In (CO2490-A15)
- JONES STEPHENS Dual Thread Aerator .5 Gpm CP (A01037)
- PARKER String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (T8R10A)
- ZORO SELECT 1/4" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNB20)
- SLOAN Lavatory Sink, Wall Mount, 4"Centerset (SS-3003-A)
- SLOAN Lavatory Sink, Oval Drop In, 8"Centerset (SS-3802-A)
- SLOAN Lavatory Sink, Undermount Oval (SS-3001-A)
- SLOAN Ss3103, w/Hung Lav Sink, w/B-Splash 1 Hol (3873103)
- SLOAN White Bathroom Sink, Wall Mount (SS-3103-A)
- SLOAN Ss3021 Lavatory Rectangular Undermount (3873021)
- AMERICAN STANDARD Bathroom Sink (9960403.020)
- Sloan Bathroom Sinks