Shop All Showerhead and Tub Accessories
Sloan
Showerhead Repair Kit, For 5E547
Mfr # SH1009A
Zoro # G0619141
product price: $93.19
/ea
Free Shipping & Returns
$93.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Showerhead Spray Disc, Spray Disc O-Ring, Adjustment Screw O-Ring, Pipe Fitting O-Ring and Flow Control
- Finish Unfinished
- Size 1 1/4 in
- For Use With Act-O-Matic Institutional Showerheads
- Manufacturers Warranty Length 3 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # SH1009A
- Zoro # G0619141
- UPC # 671254328693
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Size | 1 1/4 in |
Manufacturers Warranty Length | 3 yr |
Details
Includes | Showerhead Spray Disc, Spray Disc O-Ring, Adjustment Screw O-Ring, Pipe Fitting O-Ring and Flow Control |
Item | Showerhead Repair Kit |
Finish | Unfinished |
For Use With | Act-O-Matic Institutional Showerheads |
Material of Construction | Brass, Rubber |
Ligature Resistant | No |
Includes Tub Spout | No |
Compatible Mfr. Model Number | AC450-2.5 |
Includes Plaster Guard | No |
Includes Drain Stopper | No |
Includes Valve | No |
Includes Stem | No |
CEC Compliant | Non CEC Compliant |
Includes Handle | No |
Includes Cartridge | No |
Includes Trim Plate | No |
Includes Check Stop | No |
Description
Showerhead Repair Kit, Non CEC Compliant, Finish Unfinished, For Use With Act-O-Matic Institutional Showerheads, Brass, Rubber, Sloan, 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Repair Part Electronics for wc flush valve (RPG76-0061)
- ZORO SELECT PVC Wye, Socket, 4 in Pipe Size (P600-040)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 6" (1070-66)
- PARKER 1/4" x 1/2" A-LOK x MNPT SS Male Connector (8MSC4N-316)
- SLOAN Showerhead Repair Kit, For 5E548 (SH1004A)
- SLOAN Repair Kit Sh1009A Repair Kit F/Ac450 2.5 (4328471)
- KOHLER Statement Foot Ledge Vibrant Brushed Nickel (26306-BN)
- POWERS Pressure Balancing Shower Valve, Valve Seal Replacement Kit (410-182)
- BRONDELL VivaSpring Compact Shower Filter - Polished Chrome (CSF-PC)
- GROHE Euphoria Shower Rail 900 Chrome (27500000)
- DELTA Repair Kit (RP44123)
- Sloan Showerhead and Tub Accessories