Shop All Showerheads and Tub Faucets
Sloan
Showerhead Gasket, For 5E548, PK24
Mfr # SH1000A
Zoro # G0865663
original price:
$43.18
28% off
new price: $30.99
/pk 24, $1.29/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- For Use With Act-O-Matic Series Showerheads
- Size 1 1/8 in x 1/4 in
- Material of Construction Rubber
- Ligature Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # SH1000A
- Zoro # G0865663
- UPC # 671254356047
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Size | 1 1/8 in x 1/4 in |
Manufacturers Warranty Length | 3 yr |
Details
Item | Showerhead Gasket |
Finish | Unfinished |
For Use With | Act-O-Matic Series Showerheads |
Material of Construction | Rubber |
Ligature Resistant | No |
CEC Compliant | Non CEC Compliant |
Includes Cartridge | No |
Includes Trim Plate | No |
Includes Handle | No |
Includes Tub Spout | No |
Includes Drain Stopper | No |
Includes Stem | No |
Compatible Mfr. Model Number | AC-11, AC-15 |
Includes Valve | No |
Includes Plaster Guard | No |
Includes Check Stop | No |
Description
Showerhead Gasket, Non CEC Compliant, Finish Unfinished, For Use With Act-O-Matic Series Showerheads, Rubber, Sloan, 1 1/8 in x 1/4 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Parallel Ws Lav Fct, Lever 1.0 Gpm (23484-4K-BL)
- KOHLER Purist 36 Grab Bar (11895-2MB)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Bellshape Chrome (107BC P1)
- ZORO SELECT 1" NPT Brass Swing Check Valve (6VDT5)
- MOEN Shower System, Wall Mount, Plstc, 28-1/2"H (8342EP15)
- SHOWERSCAPE Shower Arms and Flange, Brushed Nickel, Wall Mount (K150K8)
- ALFI BRAND Brushed Nickel Square Style Thermostatic Exposed Shower Set (AB2862-BN)
- MOEN Glyde Matte black Posi-Temp(R) tub/shower (MT2843EPBL)
- SPEAKMAN Hand Held Shower Hanger (VS-126)
- KOHLER Hand Shower, Matte Black, Wall; Deck (72415-BL)
- DELTA In2Ition H2O Hssh 2.5 Gpm W/Magnatite 5S (58480-25-PK)
- Sloan Showerheads and Tub Faucets