Shop All Shower Heads
Sloan
Shower Head Ac51-2.5 Cp/PVDPB Shower Head
Mfr # 4021004
Zoro # G2170683
product price: $210.28
/ea
Free Shipping & Returns
$210.28
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Features Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Universal Ball Joint
- Flow Rate 2.5 gpm
- Height 3-19/32"
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 4021004
- Zoro # G2170683
- UPC # 671254266193
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 3-19/32" |
Width | 2-1/2" |
Details
Item | Shower Head |
Material | Brass |
Features | Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Universal Ball Joint |
Flow Rate | 2.5 gpm |
Finish | Chrome |
Connection | 1/2" NPT |
Standards | ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act |
Description
•Act-O-Matic, Polished Brass PVD Plated Shower Head with the following features:
•Spring loaded, Self-cleaning Spray Disk to prevent particle clogging
•Cone-within-a-cone Spray Pattern for total body coverage
•Pressure Compensating 2.5 gM/9.4 LM Flow Control
•All Brass Construction
•1" 2" I.P.S. Inlet
•Universal Ball Joint
•Shower Head shall be in conformance to all requirements of ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act.
•Spring loaded, Self-cleaning Spray Disk to prevent particle clogging
•Cone-within-a-cone Spray Pattern for total body coverage
•Pressure Compensating 2.5 gM/9.4 LM Flow Control
•All Brass Construction
•1" 2" I.P.S. Inlet
•Universal Ball Joint
•Shower Head shall be in conformance to all requirements of ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Zurn AquaSense® Z6915-XL-MV Battery Powered Sensor Faucet, Single Hole, Mixing Valve (Z6915-XL-MV)
- ZORO SELECT Tee, 2-1/2", Iron, 1000 psi (0390016822)
- OLYMPIA FAUCETS Two Handle Bathroom Faucet, NPSM, Centerset, Polished Chrome, Weight: 3.2 (L-7242)
- GEORG FISCHER Diaphragm Valve, 2-Way, 3/4 In, Socket/Thrd (161514633)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- SLOAN Ac460-2.0 Cp Shower Head (4024630)
- SLOAN Ac51-2.0 Cp Shower Head (4021030)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- SPEAKMAN Head, 2.50 gpm, Brushed Nickel, 9-15/32" H (VS-3011-BN)
- Sloan Bathtub Faucets & Accessories