Shop All Shower Heads
Sloan
Shower Head Ac51-2.5 Cp Shower Head
Mfr # 4021000
Zoro # G2170437
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Features Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Universal Ball Joint
- Flow Rate 2.5 gpm
- Finish Chrome
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 4021000
- Zoro # G2170437
- UPC # 671254112179
- Country of Origin United States
- Category Shower Heads
Details
Item | Shower Head |
Material | Brass |
Features | Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Universal Ball Joint |
Flow Rate | 2.5 gpm |
Finish | Chrome |
Connection | 1/2" NPT |
Standards | ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act |
Description
•Act-O-Matic, Chrome Plated Shower Head with the following features:
•Spring loaded, Self-cleaning Spray Disk to prevent particle clogging
•Cone-within-a-cone Spray Pattern for total body coverage
•Pressure Compensating 2.5 gM/9.4 LM Flow Control
•All Brass Construction
•1" 2" I.P.S. Inlet
•Universal Ball Joint
•Shower Head shall be in conformance to all requirements of ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act.
•Spring loaded, Self-cleaning Spray Disk to prevent particle clogging
•Cone-within-a-cone Spray Pattern for total body coverage
•Pressure Compensating 2.5 gM/9.4 LM Flow Control
•All Brass Construction
•1" 2" I.P.S. Inlet
•Universal Ball Joint
•Shower Head shall be in conformance to all requirements of ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 12 In (ML-333E 12)
- MOEN Hardware Kit, 1 Handle Tub/Shower Knob (96806)
- WESTBRASS Standard 5-1/2" Tub Spout in Powdercoated Flat Black (D310-62)
- BANJO 4" Female Coupler x FNPT Cam Lever Coupling (400D)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- SLOAN Ac460-2.0 Cp Shower Head (4024630)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- SLOAN Ac51-2.0 Cp Shower Head (4021030)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2252-E175)
- Sloan Bathtub Faucets & Accessories