Shop All Shower Heads
Sloan
Shower Head Ac11-2.5 Cp Shower Head
Mfr # 4020100
Zoro # G2208632
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Universal Ball Joint with Thumb Screw Volume Control
- Material Brass
- Flow Rate 2.5 gpm
- Height 4-1/2"
- Width 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 4020100
- Zoro # G2208632
- UPC # 671254112223
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 4-1/2" |
Width | 2-1/2" |
Details
Item | Shower Head |
Features | Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Universal Ball Joint with Thumb Screw Volume Control |
Material | Brass |
Flow Rate | 2.5 gpm |
Finish | Chrome |
Connection | 1/2" NPT |
Standards | ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act |
Description
•Act-O-Matic, Chrome Plated Shower Head with the following features:
•Spring loaded, Self-cleaning Spray Disk to prevent particle clogging
•Cone-within-a-cone Spray Pattern for total body coverage
•Pressure Compensating 2.5 gM/9.4 LM Flow Control
•All Brass Construction
•Universal Ball Joint with Thumb Screw Volume Control
•1 "2" I.P.S. Inlet
•Shower Head shall be in conformance to all requirements of ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act.
•Spring loaded, Self-cleaning Spray Disk to prevent particle clogging
•Cone-within-a-cone Spray Pattern for total body coverage
•Pressure Compensating 2.5 gM/9.4 LM Flow Control
•All Brass Construction
•Universal Ball Joint with Thumb Screw Volume Control
•1 "2" I.P.S. Inlet
•Shower Head shall be in conformance to all requirements of ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act.
Restrictions
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK SWAN Closet Bolts-Brass Plated-Bulk5/16X2-1/4 (12120)
- FLEX-STRUT Tubing Clamp, O.D., 2" (FS-1200-2 E/G)
- VIEGA Viega MegaPressG adapter, 1/2" x 1/2" (25101)
- ZORO SELECT Socket x Socket Cast Iron Deep Seal P-Trap (222566)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- SLOAN Ac51-2.0 Cp Shower Head (4021030)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- CHATHAM BRASS 1.75GPM Oxygen Suction Water Control Showerhead W/Brass Ball Joint Material: Plastic finish: Chrome (175 PS)
- Sloan Shower Heads