Shop All Shower Heads
Sloan
Shower Head Ac11-2.0 Cp Shower Head
Mfr # 4020130
Zoro # G2170963
Free Shipping & Returns
$110.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Features Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Universal Ball Joint with Thumb Screw Volume Control
- Flow Rate 2.0 gpm
- Finish Chrome
- Height 4-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 4020130
- Zoro # G2170963
- UPC # 671254339057
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 4-1/2" |
Width | 2-1/2" |
Details
Item | Shower Head |
Material | Brass |
Features | Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Universal Ball Joint with Thumb Screw Volume Control |
Flow Rate | 2.0 gpm |
Finish | Chrome |
Connection | 1/2" NPT |
Standards | ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act |
Description
•Act-O-Matic, Polished Brass PVD Plated Shower Head with the following features:
•Spring loaded, Self-cleaning Spray Disk to prevent particle clogging
•Cone-within-a-cone Spray Pattern for total body coverage
•Pressure Compensating 2.5 gM/9.4 LM Flow Control
•All Brass Construction
•Universal Ball Joint with Thumb Screw Volume Control
•1 "2" I.P.S. Inlet
•Shower Head shall be in conformance to all requirements of ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act.
•Spring loaded, Self-cleaning Spray Disk to prevent particle clogging
•Cone-within-a-cone Spray Pattern for total body coverage
•Pressure Compensating 2.5 gM/9.4 LM Flow Control
•All Brass Construction
•Universal Ball Joint with Thumb Screw Volume Control
•1 "2" I.P.S. Inlet
•Shower Head shall be in conformance to all requirements of ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JERDON Jerdon JGL9W 5X Magnification Tri-fold Lighted Mirror (JGL9W)
- JONES STEPHENS Jr Basket Strainer, Duo, Chrome, 2" Deep (B02102)
- PARKER Flare Fittings, Brass, 1-1/8 (1F-4-8)
- KOHLER Touchless Single Hole Mount, Straight Spout Bathroom Faucet (K-13461-CP)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- SLOAN Ac51-2.0 Cp Shower Head (4021030)
- SLOAN Ac460-2.0 Cp Shower Head (4024630)
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- ANZZI Magnetic Valkyrie Multi-Spray Retro-Fit 7.48 in. Dual Wall Mount Fixed and Handheld Shower Head in Matte Black with Magna-Diverter (SH-AZ067MB)
- Sloan Shower Heads