Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome
Mfr # EAF250-ISM
Zoro # G2589605
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 5-11/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EAF250-ISM
- Zoro # G2589605
- UPC # 671254311930
- Country of Origin Switzerland
- Category Touchless Bathroom Faucets
Dimensions
Height | 5-11/32" |
Connection Size | 3/8" MIPS |
Manufacturers Warranty Length | 3 yr |
Spout Length | 4 11/32 in |
Overall Height | 5-11/32" |
Water Inlet Connection Size | 3/8 in |
Spout Height | 5 11/32 in |
Description
Item Straight Spout Bathroom Faucet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" Fiberglass Elbow Pipe Fitting Insulation, 2" Wall (ELL322)
- WATERCOP 3/4" FNPT Brass Electronic Ball Valve 2-Way (EHW24AJP01)
- DANCO Faucet Stem 11B-1H/C Gerber (15354B)
- ISPRING Sediment Filter Replacement Cartridge 4PK (FP25BX4)
- SLOAN Sloan® ETF600 Sensor Activated Brass Faucet, Below Deck Thermo, Box Transformer, 0.5 GPM, Chrome (3365263BT)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX300.500.0000)
- SLOAN Sensor Faucet, Battery Power (3335121)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2150-4)
- SLOAN Sloan EAF-275 Sink Faucet (3335016)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2350)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.000.0000)
- Sloan Bathroom Sink Faucets & Accessories