Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome
Mfr # SF2400-4
Zoro # G3143506
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # SF2400-4
- Zoro # G3143506
- UPC # 671254350632
- Country of Origin China
- Category Touchless Bathroom Faucets
Dimensions
Height | 6" |
Overall Height | 6" |
Spout Length | 4 1/2 in |
Manufacturers Warranty Length | 1 yr |
Connection Size | 3/8" Compression |
Spout Height | 6 in |
Water Inlet Connection Size | 3/8 in |
Description
Item Mid Arc Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASSCRAFT Cap Gas Brass Flare 15/16-16 (M40-10)
- ANVIL MNPT, Black Forged Steel Square Head Plug, Class 3000 (0361301807)
- TOTO Seat, Elongated, Soft, Close, Ebony, With Cover, polypropylene, Elongated (SS114#51)
- B & K Pipe Strap Galvanized 3/4X50Ft (G20-524HC)
- SLOAN Sloan® ETF-600-P-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3365247BT)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX375.000.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF250)
- SLOAN Sloan® EBF-650-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3315183BT)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.012.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- MACFAUCETS Matching Electronic Faucet AND Electronic Soap Dispenser (MP1100)
- Sloan Touchless Bathroom Faucets