Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome
Mfr # EBF-187-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT
Zoro # G8526782
product price: $908.99
/ea
Free Shipping & Returns
$908.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 5-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EBF-187-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT
- Zoro # G8526782
- UPC # 671254468405
- Country of Origin China
- Category Touchless Bathroom Faucets
Dimensions
Height | 5-3/4" |
Manufacturers Warranty Length | 3 yr |
Spout Length | 5 1/8 in |
Water Inlet Connection Size | 3/8 in |
Spout Height | 5 3/4 in |
Description
Item Low Arc Bathroom Faucet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN P6950-Xl-Dc - Sensor Inline Connector (P6950-XL-DC)
- BLACKMAX Tube Expander Kit, Multi-Head, Round Flare (BTLE9)
- INTERSTATE PNEUMATICS 1/2 Inch NPT Male x 1/4 Inch NPT Female Brass Hex Bushing (FB804)
- PARKER 5/8" A-LOK x 1/2" FNPT Brass Connector (10FSC8N-B)
- SLOAN Sloan® ETF-80-4B-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Black (3365230BT)
- SLOAN Sensor 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-770-4-PLG-TEE-CP-2.2GPM-LAM-IR-FCT)
- SLOAN Sloan® ETF600 Sensor Activated Brass Faucet, Below Deck Thermo, Box Transformer, 0.5 GPM, Chrome (3365263BT)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF200-P)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- MSI Touch Free Bathrom Faucet 420 - 421 Chrome (ZOR-FAU-BTFCR420-421)
- Sloan Bathroom Sink Faucets & Accessories