Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome
Mfr # ETF610-4-PLG-CP-0.5-GPM-MLM-FCT
Zoro # G0600050
product price: $730.18
/ea
Free Shipping & Returns
$730.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ETF610-4-PLG-CP-0.5-GPM-MLM-FCT
- Zoro # G0600050
- Country of Origin China
- Category Touchless Bathroom Faucets
Details
Faucet Operation | Sensor |
Material | Cast Brass |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Handle Type | Sensor |
Finish | Polished chrome |
Flow Rate | 0.5 gpm |
Number of Handles | 0 |
Voltage | 6VDC - 24VAC |
Flow Outlet Type | Laminar |
Residential / Commercial | Commercial |
Item | Etf610 4 P Faucet |
Description
Item Etf610 4 P Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 3/8" Wall (6RX038118)
- MUELLER INDUSTRIES Muellar #02223H 1-1/2 in. P-Trap/Clean Out (ABS 00707X 0600HA)
- ZORO SELECT PVC Cap, FNPT, 4 in Pipe Size (848-040)
- NDS 1-1/4" Hub PVC Swing Check Valve (1520-12)
- SLOAN Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (EAF250-ISM)
- SLOAN Sloan SF-2400-4-BDM Sink Faucet (3362133)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2100-4)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- SLOAN Sloan EAF-275 Sink Faucet (3335016)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-F)
- Sloan Touchless Bathroom Faucets