Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome
Mfr # EFX100.500.0000
Zoro # G0220085
product price: $885.99
/ea
Free Shipping & Returns
$885.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Die Cast Metal
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EFX100.500.0000
- Zoro # G0220085
- UPC # 671254391284
- Country of Origin Switzerland
- Category Touchless Bathroom Faucets
Dimensions
Height | 10" |
Spout Length | 6 1/16 in |
Manufacturers Warranty Length | 3 yr |
Description
Item Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID CCutter, Heavy Duty, 212 in, For Use With Model K3800 Drum Machine (52817R)
- KOHLER Tone Single-Handle Bathroom Sink Fct Matte Black with Moderne Brass, 1.2 gpm (27415-4-BMB)
- DIXON Cam and Groove, BR Coupler x FNPT, 1/2" (50-D-BR)
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Metal (M922887-0020A)
- SLOAN Sloan® ETF-600-P-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3365247BT)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome (SF2300)
- SLOAN Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (EAF250-ISM)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX350.010.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX375.000.0000)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2350)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6950-XL-S-F)
- Sloan Touchless Bathroom Faucets