Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome
Mfr # EAF250
Zoro # G0599971
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cast Brass
- Number of Holes 1
- Mounting Type Single-Hole Mount
- ADA Compliant Yes
- Finish Polished chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EAF250
- Zoro # G0599971
- Country of Origin Romania
- Category Touchless Bathroom Faucets
Details
Material | Cast Brass |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Sensor |
Flow Rate | 0.5 gpm |
Number of Handles | 0 |
Voltage | 6VDC |
Flow Outlet Type | Aerated |
Residential / Commercial | Commercial |
Item | Eaf250 Cp |
Description
Item Eaf250 Cp
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Outlet, Snap-In Grate f/4" (FD2390-SS4)
- ZORO SELECT 3/4" FNPT SS Threaded Flange (4381001010)
- ZORO SELECT 1-1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 (E6BNG14)
- ZORO SELECT Diverter Spout, 5-1/4" L, Chrome Finish (15086)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (ETF610-4-PLG-CP-0.5-GPM-MLM-FCT)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-600-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX300.000.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.000.0000)
- SLOAN Sensor-operated Bathroom Faucet, Polished chrome (SF2350-BDM)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-187-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- Sloan Bathroom Sink Faucets & Accessories