Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome
Mfr # EAF200-P
Zoro # G0599956
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EAF200-P
- Zoro # G0599956
- Country of Origin Romania
- Category Touchless Bathroom Faucets
Details
Faucet Operation | Sensor |
Material | Cast Brass |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Sensor |
Flow Rate | 2.2 gpm |
Number of Handles | 0 |
Voltage | 6VDC |
Flow Outlet Type | Aerated |
Item | Eaf200P Cp |
Residential / Commercial | Commercial |
Description
Item Eaf200P Cp
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Kit (1114379-BC)
- NIBCO 5/8" x 1/2" x 1/2" NOM C Copper Reducing Tee (611RR 5/8X1/2X1/2)
- THRIFCO PLUMBING Faucet Seat Repair Kit (4400865)
- APOLLO VALVES Elbow Mpt X 3/4 Inch Barb (APXME34)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-80-4-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF250)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2400-4)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Chrome plated (116.427.AB.1T)
- Sloan Touchless Bathroom Faucets