Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome
Mfr # 3335055
Zoro # G0599947
product price: $625.99
/ea
Free Shipping & Returns
$625.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Cast Brass
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Mounting Type Single-Hole Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3335055
- Zoro # G0599947
- Country of Origin Romania
- Category Touchless Bathroom Faucets
Details
Faucet Operation | Sensor |
Material | Cast Brass |
Mounting Hole Center to Center | Single Hole |
Number of Holes | 1 |
Mounting Type | Single-Hole Mount |
ADA Compliant | Yes |
Handle Type | Sensor |
Finish | Polished chrome |
Flow Rate | 0.5 gpm |
Number of Handles | 0 |
Voltage | 6VDC |
Flow Outlet Type | Aerated |
Residential / Commercial | Commercial |
Sensor Range | 4-5 |
Features | Commercial Grade, ADA Compliant, Electronic, Sensor-Activated, Cast Brass Hand Washing Faucet with the following features: Double Infrared Sensors with Automatic Setting Feature and Microprocessor Automatic Self-adapting Sensor Technology Magnetic Solenoid Valve Water Supply Connection with Flexible High-pressure Hose and Strainer 6 Volt DC Plug-in Adapter (must be ordered separately for Less Adapter/Transformer (-LT) faucets) Appropriate Mounting Hardware included IQ-Click feature permits activation of continuous run and temporary off modes Daisy Chain Electrical Splitter Cable included with Less transformer (-LT) faucets |
Item | Eaf200-Lt Cp Elect Faucet Iq |
Flow Rate (GPM) | 0.5 |
Special Features | IQ Click |
CEC Compliant | Yes |
Sensor Type | Infrared |
Description
Item Eaf200-Lt Cp Elect Faucet Iq
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" OD x 1/4MIP Brass Compression Pipe Elbows 2PK (34463)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. x 1-1/4 In. Schedule 40 Male PVC Adapter (PVC 02109 1200HA)
- CHICAGO FAUCET Sleeve (386-014JKRBF)
- COLDER Panel Mount Coupler, Acetal, Barbed, 1/16" (PMC1601)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2100-4)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.500.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX300.500.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX200.500.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX275.502.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.000.0000)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- Sloan Touchless Bathroom Faucets