Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome
Mfr # EFX650.002.0000
Zoro # G5286294
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Die Cast Metal
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EFX650.002.0000
- Zoro # G5286294
- UPC # 671254396166
- Country of Origin Switzerland
- Category Touchless Bathroom Faucets
Dimensions
Height | 5" |
Overall Height | 5" |
Spout Length | 4 in |
Manufacturers Warranty Length | 3 yr |
Connection Size | 3/8" Compression |
Spout Height | 5 in |
Water Inlet Connection Size | 3/8 in |
Hose Length | 13" |
Description
Item Angled Straight Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Rotary Plug Valve, 1/4 In, 316 SS, 1/4 Turn (4Z-PR4-VT-SS)
- TECHNIFIT Fitting, PTC, Union Tee, 5/16" or 8mm (PUT5/16 (8MM))
- ZSI 1/2" Smooth Bore Twin Hose Clamp Assembly (T-3008HS)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q102N04012)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-650-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.000.0000)
- SLOAN Sloan® ETF-600-P-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3365247BT)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2150-4)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (WWG116.879.AB.1T)
- Sloan Bathroom Sink Faucets & Accessories