Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome
Mfr # EFX277.502.0000
Zoro # G5284361
product price: $1,214.99
/ea
Free Shipping & Returns
$1,214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Die Cast Metal
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 6-15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EFX277.502.0000
- Zoro # G5284361
- UPC # 671254391840
- Country of Origin Switzerland
- Category Touchless Bathroom Faucets
Dimensions
Height | 6-15/32" |
Spout Length | 5 7/32 in |
Overall Height | 6-15/32" |
Manufacturers Warranty Length | 3 yr |
Connection Size | 3/8" Compression |
Water Inlet Connection Size | 3/8 in |
Spout Height | 6 15/32 in |
Hose Length | 13" |
Description
Item Angled Straight Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Flange, Schedule 80, 1/2" Pipe Size, Socket (9853-005)
- VIEGA Viega ProPress XL adapter, 2-1/2" x 2-1/2" (20819)
- AMERICAN STANDARD Flash Rough Valve Body, Amer Std, Brass (RU101)
- SLOAN Extention Kit Etf1005-108 Cable Ext Kit 108 Lg (Fct) (0305863)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF200-P)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2400-4)
- SLOAN Sensor Faucet, Battery Power (3335121)
- SLOAN Sloan® ETF-80-4B-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Black (3365230BT)
- SLOAN Sensor-operated Bathroom Faucet, Polished chrome (SF2350-BDM)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- SLOAN Sensor 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-770-4-PLG-TEE-CP-2.2GPM-LAM-IR-FCT)
- Sloan Bathroom Sink Faucets & Accessories