Shop All Touchless Bathroom Faucets
Sloan
Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome
Mfr # EFX275.002.0000
Zoro # G5284237
product price: $856.99
/ea
Free Shipping & Returns
$856.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Sensor
- Material Die Cast Metal
- Mounting Hole Center to Center Single Hole
- Number of Holes 1
- Height 6-15/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EFX275.002.0000
- Zoro # G5284237
- UPC # 671254396128
- Country of Origin Switzerland
- Category Touchless Bathroom Faucets
Dimensions
Height | 6-15/32" |
Overall Height | 6-15/32" |
Manufacturers Warranty Length | 3 yr |
Connection Size | 3/8" Compression |
Spout Length | 5 7/32 in |
Water Inlet Connection Size | 3/8 in |
Spout Height | 6 15/32 in |
Hose Length | 13" |
Description
Item Angled Straight Bathroom Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" x 3/8" FNPT Galvanized Reducer (5P928)
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, BSPT (ZUSA-PF-10272)
- RIPL WTR PTCHR FILTER 3PK (55390)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX175.502.0000)
- SLOAN Sloan® ETF-600-P-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3365247BT)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.012.0000)
- SLOAN Sloan® EBF-650-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3315183BT)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-700-4-PLG-TEE-CP-2.2GPM-LAM-IR-S-FCT)
- ZURN Bathroom Sink Faucet, Deck Mount, Motion Sensor, 0.5 gpm Flow Rate, Polished Chrome, AquaSense (Z6915-XL)
- Sloan Bathroom Sink Faucets & Accessories