Shop All Toilet Repair Parts
Sloan
Sensor Repair Kit, Urinals
Mfr # EL1500
Zoro # G1477436
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Plastic
- Type Sensor Repair Kir Urinal
- Size 6-1/2" x 3-1/4" x 1-1/4"
- For Use With Hardwire Valves, Optima
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # EL1500
- Zoro # G1477436
- UPC # 671254119376
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 6-1/2" x 3-1/4" x 1-1/4" |
Details
Fits Brand | Sloan |
Material | Plastic |
Type | Sensor Repair Kir Urinal |
For Use With | Hardwire Valves, Optima |
Item | Urinal Sensor |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Urinal Sensor |
Description
Urinal Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Soap/Lotion, Dispenser (RP1001SS)
- AMERICAN STANDARD Portsmouth Champion Pro Tank Wht, 1.28 gpf, Champion Flushing System, Elongated, White (4327A.104.020)
- ELDON JAMES 3/8" Barbed 316L SS Wye Connector Sch 10 (YO-6SS)
- ZURN 1-1/2" X 36" FLUSH TUBE/VACUUM BREAKER W/NUT-CP (P6000-36-A-AA-CP)
- SLOAN Sloan WETS2000.1015 Manual Flush Elongated Toilet 1.28 GPF (20001014)
- SLOAN Repair Kit H1007A Repair Kit 3/4 In Conc Wh Stop (3308859)
- SLOAN Toilets Sensor Assembly, For Use With G2, Optima Plus (EBV146A-C)
- SLOAN Handle Repair Kit Sloan (5302305)
- SLOAN Drop-In Kit, Urinal, 0.5 GPF (A43A)
- SLOAN Electronic Module, Urinals (EBV129A-U)
- HARVEY Toilet Tank/Bowl Kit X-Thick (072034-12)
- Sloan Toilet Repair Parts