Shop All Toilet Repair Parts
Sloan
Sensor Repair Kit, Toilets
Mfr # EL1500-L
Zoro # G3374892
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Plastic
- Type Sensor Repair Kit
- Size 6-1/4" x 3-1/4" x 1-1/4"
- For Use With Hardwire Valves, Optima
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EL1500-L
- Zoro # G3374892
- UPC # 671254119383
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 6-1/4" x 3-1/4" x 1-1/4" |
Details
Fits Brand | Sloan |
Material | Plastic |
Type | Sensor Repair Kit |
For Use With | Hardwire Valves, Optima |
Item | Water Closet Sensor |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Water Closet Sensor |
Description
Water Closet Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Nylon Male Connector, Push-to-Connect x MNPT, For 3/8 in Tube OD, For 1/4 in Pipe Size, Black, 10 PK (3175 60 14)
- ZORO SELECT Red Brass Coupling, FNPT, 3" Pipe Size (1VFF5)
- ZORO SELECT NSF Clear PVC Tubing -1/4" ID x 3/8, 3A (ZUSA-HT-2254)
- XLERATOR Wall Guard, Silver, Stainless Steel, PK2 (89S)
- SLOAN Urinal Overhaul Kit, Urinals (3301189)
- SLOAN Sloan 3301081 Model A-43-A Repair Kit 0.5 GPF Wash Down Urinals (3301081)
- SLOAN Eaf24A Ext.Cable For Eaf Series Fct .3 (0335024)
- SLOAN Flushometer Rebuilding Kit, 4.5 GPF (A36A)
- SLOAN Flush Valve Diaphragm Assembly, Fits Sloan, For Regal, 1.6 gpf, Rubber (A41A)
- SLOAN Eaf27 Top Cap Repair Kit Lino Fct (0335027)
- KOHLER Lh Trip Lver Kit (1089001-CP)
- Sloan Toilet Repair Parts