Shop All Touchless Bathroom Faucets
Sloan
Sensor-operated 1 Hole Bathroom Faucet, Polished chrome
Mfr # ETF880-8-BOX-BDM-CP-0.5-GPM-MLM-FCT
Zoro # G1067711
product price: $735.99
/ea
Free Shipping & Returns
$735.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Faucet Operation Sensor-operated
- Number of Holes 1
- Handle Type Sensor Operated (Hands Free)
- Finish Polished chrome
- Flow Rate 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ETF880-8-BOX-BDM-CP-0.5-GPM-MLM-FCT
- Zoro # G1067711
- Country of Origin China
- Category Touchless Bathroom Faucets
Details
Faucet Operation | Sensor-operated |
Number of Holes | 1 |
Handle Type | Sensor Operated (Hands Free) |
Finish | Polished chrome |
Flow Rate | 0.5 gpm |
Number of Handles | 0 |
Type | Elect Faucet |
Mounting | Deck Mounted |
System of Measurement | Inch |
Item | Etf880 8 B Bdm Cp Faucet |
Sensor Lead | Electronic |
Description
Item Etf880 8 B Bdm Cp Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Female NPT x Female NPT x Female NPT Malleable Iron Tee Class 150 (5P482)
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Rigid (AAA00002)
- POWERZONE Heat Tape Pipe 24Ft 168W Therm (ORPHC16824)
- SMITH-COOPER Street 90 deg, 1/4", 125, Brz Nl (4385006830)
- SLOAN Sloan® ETF-600-P-BDT Sensor Activated Brass Faucet, ADA Compliant, 0.5 GPM, Chrome (3365247BT)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX300.000.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-187-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- SLOAN Sloan® ETF600 Sensor Activated Brass Faucet, Below Deck Thermo, Box Transformer, 0.5 GPM, Chrome (3365263BT)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2150-4)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2400-4)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- Sloan Touchless Bathroom Faucets