Shop All Touchless Bathroom Faucets
Sloan
Sensor-operated 1 Hole Bathroom Faucet, Polished chrome
Mfr # ETF700-4-PLG-BDM-CP-2.2-GPM-LAM-FCT
Zoro # G1066451
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Sensor-operated
- Number of Holes 1
- ADA Compliant No
- Finish Polished chrome
- Handle Type Sensor Operated (Hands Free)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ETF700-4-PLG-BDM-CP-2.2-GPM-LAM-FCT
- Zoro # G1066451
- Country of Origin China
- Category Touchless Bathroom Faucets
Dimensions
Spout Length | 4-1/2" |
Overall Height | 10-1/4" |
Details
Faucet Operation | Sensor-operated |
Number of Holes | 1 |
ADA Compliant | No |
Finish | Polished chrome |
Handle Type | Sensor Operated (Hands Free) |
Flow Rate | 2.2 gpm |
Number of Handles | 0 |
Body Material | Brass |
Flow Outlet Type | Pressure Compensating Vandal Resistant |
Includes | 24 VAC 50/60 Hz With Integral Strainer Filter & 3/8 Compression Connection Inlet/Outlet; Standard Cable 12; 4 VAC Input/Output, 50/60 Hz, Adjustable Range & Time Out Settings; Modular Plugs & Troubleshooting LED Indicators |
Sensor Lead | Electronic |
Valve Type | Filtered Solenoid Valve |
Power Source | 24VAC, 50/60 Hz |
Item | Etf700 4 P Bdm Faucet |
Basic Material | Brass |
Connection | 3/8" Compression Connections with Male |
System of Measurement | Inch |
Type | Elect Faucet |
Compliance | ASME A112.18.1M, CSA B125.1 |
Standards | ASME A112. 18.1/CSA B125.1 |
Sensor Range | 1" to 14" |
Mounting | Deck Mounted |
Description
Item Etf700 4 P Bdm Faucet
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Solenoid Coil Kit (104450)
- SMITH-COOPER 3/4" MNPT x 2" TBE Brass Pipe Nipple Sch 40 (4385011620)
- T&S BRASS Swivel Gooseneck For - Part# Ts135X (TS135X)
- PARKER Push-to-Connect Union Tee, Brass, Silver (164PLP-6)
- SLOAN Sensor 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-770-4-PLG-TEE-CP-2.2GPM-LAM-IR-FCT)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX250.500.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EFX300.000.0000)
- SLOAN Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (EAF250-ISM)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF250)
- SLOAN Sensor Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (EBF-187-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT)
- T&S BRASS Ec3100 Chekpoint Electronic Faucet 120X Rigid Go (EC-3100-120X)
- Sloan Touchless Bathroom Faucets