Shop All Toilet Repair Parts
Sloan
Sensor Assembly, Urinal
Mfr # EBV312A-U
Zoro # G1083765
product price: $399.99
/ea
Free Shipping & Returns
$399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Plastic
- Type Electronic Module Urinal
- Size 3-1/4" x 3-1/4" x 3-1/4"
- For Use With Mfr. No. Solis RESS-U, Solis RESS-U, Solis 8186-1.5, Solis 8186-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EBV312A-U
- Zoro # G1083765
- UPC # 067125436879
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3-1/4" x 3-1/4" x 3-1/4" |
Details
Fits Brand | Sloan |
Material | Plastic |
Type | Electronic Module Urinal |
For Use With | Mfr. No. Solis RESS-U, Solis RESS-U, Solis 8186-1.5, Solis 8186-1 |
Item | Sensor Assembly |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Sensor Assembly |
Description
Sensor Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Cimarron Left-Hand Trip Lever (9466-L-BN)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0075X6.00-7-6)
- SMITH-BLAIR Saddle Clamp, Double Bale, 1 1/4 In Outlet (31300035410000)
- KOHLER Anthem Recessed Mech Th Valve 3Ot (26341-NA)
- SLOAN Dual Filtered Drop-In Kit, Urinal, 0.5 GPF (A1043A)
- SLOAN Repair Kit H1006A Repair Kit 1 In Conc Wh Stop (3308860)
- SLOAN Push Button, Toilets and Urinals (MCR183A)
- SLOAN FLUSH VLVE TOP SPUD11.5"" (3080153)
- SLOAN Offset Adapter, Red, Chrome, Brass, 1 (H-1018-A)
- SLOAN H-543-ASD SCREWDRIVER STOP KIT 3/4 IN (3308861)
- JONES STEPHENS Closet Supply Tube, RB, 3/8"x20" (S4405RB)
- Sloan Toilet Repair Parts