Shop All Toilet Repair Parts
Sloan
Sensor Assembly, Toilet
Mfr # EBV312A-C
Zoro # G1936426
product price: $266.14
/ea
Free Shipping & Returns
$266.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Plastic
- Type Electronic Module Toilet, For Soils
- Size 3-1/4" x 3-1/4" x 3-1/4"
- For Use With Mfr. No. Solis 8111-1.28, Solis RESS-C-1.28, Solis RESS-C-1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EBV312A-C
- Zoro # G1936426
- UPC # 671254368422
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 3-1/4" x 3-1/4" x 3-1/4" |
Details
Fits Brand | Sloan |
Material | Plastic |
Type | Electronic Module Toilet, For Soils |
For Use With | Mfr. No. Solis 8111-1.28, Solis RESS-C-1.28, Solis RESS-C-1.6 |
Includes | Flush Handles And Flappers To Master Rebuild Kits |
Sub-Category | Flappers, Valves and Sensors |
Item | Sensor Assembly |
Accessory Type | Sensor Assembly |
Description
Sensor Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Matte Black (41942-BL)
- DEWALT 20V MAX* 1 in. PEX Expander (DCE400B)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-08-04-SS)
- THRIFCO PLUMBING 1/4 Inch X 1/8 Inch Copper Fitting Reducer Coupling (5436170)
- SLOAN Sloan 3301081 Model A-43-A Repair Kit 0.5 GPF Wash Down Urinals (3301081)
- SLOAN Electronic Module, Urinals (EBV129A-U)
- SLOAN Etf729A Sensor Assembly (0365733)
- SLOAN Flushometer B51A-BX Handle Repair Kit (3302003)
- SLOAN Repair Kit H47Asd Repair Kit F/ H40A And H45A Stops (3308277)
- SLOAN Flush Valve Part 611-1.6 9 3/4 L Dimension (3788926)
- KOHLER Cover, Tank, Toilet (1357943-0)
- Sloan Toilet Repair Parts