Shop All Toilet Repair Parts
Sloan
Sensor Assembly, Dual Flush, Toilet
Mfr # WES33A
Zoro # G2493093
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Plastic
- Type Electronic Module Dual Flush, Toilet
- Green Environmental Attribute Toilet Uses 1.28 gpf or Less
- For Use With Mfr. No. Solis 8111-1.6/1.1, Solis DF RESS-C-1.6/1.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # WES33A
- Zoro # G2493093
- UPC # 094706077220
- Country of Origin United States
- Category Toilet Repair Parts
Details
Fits Brand | Sloan |
Material | Plastic |
Type | Electronic Module Dual Flush, Toilet |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
For Use With | Mfr. No. Solis 8111-1.6/1.1, Solis DF RESS-C-1.6/1.1 |
Sub-Category | Flappers, Valves and Sensors |
Item | Sensor Assembly |
Accessory Type | Sensor Assembly |
Description
Sensor Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- USA INDUSTRIALS Cam and Groove Adapter, 1-1/4", Nylon (BULK-CGF-499)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-FC)
- BRONDELL VivaSpring Compact Shower Filter Replacement Filter Cartridge (FF-30)
- SLOAN Push Button, Toilets and Urinals (MCR183A)
- SLOAN Repair Kit H47Asd Repair Kit F/ H40A And H45A Stops (3308277)
- SLOAN Master Rebuild Kit, Urinal, 1.5 GPF (R1002A)
- SLOAN Flush Valve Diaphragm Assembly, Fits Sloan, For Regal, 1.6 gpf, Rubber (A41A)
- SLOAN Toilets Sensor Assembly, For Use With G2, Optima Plus (EBV146A-C)
- SLOAN C42 Cp 3 In Button Male Thd (0303348PK)
- TOTO Aquia Dual Flush Toilet Flapper Seal Gas (THU227)
- Sloan Toilet Repair Parts