Shop All Kitchen Faucets
Sloan
Sensor-Activated, Commercial Kitchen Faucet
Mfr # ETF80-8-PLG-CP-0.5-GPM-MLM-FCT
Zoro # G0212753
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Faucet Operation Sensor-Activated
- ADA Compliant Yes
- Flow Rate 0.50 gpm
- Mounting Type Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # ETF80-8-PLG-CP-0.5-GPM-MLM-FCT
- Zoro # G0212753
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome Plated |
Faucet Operation | Sensor-Activated |
ADA Compliant | Yes |
Flow Rate | 0.50 gpm |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Commercial |
Description
Item Etf80 8 P Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI 1-1/2" P-Trap - Chrome (KPT101CH)
- CHICAGO FAUCET Manual 8" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (404-V665ABCP)
- SIEMENS Valve Actuator, 24V, Non-Spring Return (SSB81U)
- ZORO SELECT PVC Straight Plug, Insert, 1/2 in Pipe Size (1449-005)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (EBF750-8-BAT-CP-2.2-GPM-LAM-FCT)
- SLOAN Sensor-Activated, 4" Mount, Commercial Kitchen Faucet (SF2300-BDM)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-8-PLG-BDM-CP-0.5-GPM-MLM-FCT)
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335054)
- SLOAN Eaf1005 Hnd Rep. Kit 250 / 275 Fct (3335020)
- SLOAN Sensor-Activated, Commercial Etf80 4 P Adm Faucet (ETF80-4-PLG-ADM-CP-0.5-GPM-MLM-FCT)
- PIONEER FAUCETS Single Handle Kitchen Faucet, NPSM, Single Hole, Polished Chrome, Overall Height: 8" (2LG260)
- Sloan Kitchen Faucets