Shop All Kitchen Faucets
Sloan
Sensor-Activated, Commercial Kitchen Faucet
Mfr # ETF80-8-PLG-BDM-CP-0.5-GPM-MLM-FCT
Zoro # G0212613
product price: $811.99
/ea
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Faucet Operation Sensor-Activated
- ADA Compliant Yes
- Flow Rate 0.50 gpm
- Mounting Type Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ETF80-8-PLG-BDM-CP-0.5-GPM-MLM-FCT
- Zoro # G0212613
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome Plated |
Faucet Operation | Sensor-Activated |
ADA Compliant | Yes |
Flow Rate | 0.50 gpm |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Commercial |
Description
Item Etf80 8 P Bdm Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/4" FNPT Carbon Steel Ball Valve Inline (BVM3THRCSRGSL-125)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNWSHF)
- MILWAUKEE TOOL M18 1 1/2" Jaw (49-16-2654)
- KINGSTON BRASS Stainless Steel, Kitchen Sink Basket Strainer, Kitchen Sink Basket Strainer (K111BPB)
- SLOAN Sensor-Activated, Commercial Etf80 4 P Adm Faucet (ETF80-4-PLG-ADM-CP-0.5-GPM-MLM-FCT)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF770-4-PLG-BDT-CP-2.2-GPM-LAM-FCT)
- SLOAN Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (SF2250-4-BDM)
- SLOAN Eaf1005 Hnd Rep. Kit 250 / 275 Fct (3335020)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-4-BOX-CP-0.5-GPM-MLM-FCT)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF500-BOX-CP-2.2-GPM-LAM-FCT)
- ALFI BRAND Brushed Nickel Double Spout Commercial Spring Kitchen Faucet (ABKF3787-BN)
- Sloan Kitchen Faucets