Shop All Kitchen Faucets
Sloan
Sensor-Activated, Commercial Kitchen Faucet
Mfr # ETF700-8-PLG-ADM-CP-1.5-GPM-SHR-S-FCT
Zoro # G0210662
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Faucet Operation Sensor-Activated
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Mounting Type Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ETF700-8-PLG-ADM-CP-1.5-GPM-SHR-S-FCT
- Zoro # G0210662
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome Plated |
Faucet Operation | Sensor-Activated |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Commercial |
Description
Item Etf700 S H 8 P Adm Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - Steel Instrumentation - Close Nipple - 3/8" MNPT (ZUSA-PF-5296)
- JOHN GUEST Push-to-Connect Union Adapter, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP0412W-PK10)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (SL300-90)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 2" x 1-1/2", Standards: 3A 63-03 (ZUSA-STF-BW-122)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-8-PLG-BDM-CP-0.5-GPM-MLM-FCT)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-4-BOX-CP-0.5-GPM-MLM-FCT)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (EBF550-BAT-BDM-CP-2.2-GPM-LAM-FCT)
- SLOAN Sensor-Activated, 4" Mount, Commercial Kitchen Faucet (SF2300-BDM)
- SLOAN Automatic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335012)
- SLOAN Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (SF2250-4-BDM)
- HOME PLUS Fauct Kit 2Hpls Chrw/Sp (8238CP)
- Sloan Kitchen Faucets