Shop All Kitchen Faucets
Sloan
Sensor-Activated, Commercial Kitchen Faucet
Mfr # ETF500-PLG-BDM-CP-1.5-GPM-SHR-S-FCT
Zoro # G0204021
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Faucet Operation Sensor-Activated
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Mounting Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ETF500-PLG-BDM-CP-1.5-GPM-SHR-S-FCT
- Zoro # G0204021
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome Plated |
Faucet Operation | Sensor-Activated |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Mounting Type | Wall Mount |
Item | Kitchen Faucet |
Residential / Commercial | Commercial |
Description
Item Etf500 S H P Bdm Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frost Proof Silcock, Anti-Siphon, 8 In. (19CP-8)
- AMERICAN FILTER CO 3 H, 12 PK (AFC-431-12p-4699)
- SMITH-COOPER Thrd SQ Plug, 3M, 304/L, 2" (4307000866)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Hose Barb, 3/8" Hose Barb x 3/8" Male NPT (HBM38-03)
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335054)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-4-BOX-CP-0.5-GPM-MLM-FCT)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (EBF550-BAT-BDM-CP-2.2-GPM-LAM-FCT)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF500-PLG-BDT-CP-1.5-GPM-SHR-S-FCT)
- SLOAN Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (SF2250-4-BDM)
- SLOAN Automatic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335012)
- DELTA 8" Mount, Commercial 4 Hole Single Handle Faucet With Spray (420LF)
- Sloan Kitchen Faucets & Accessories