Shop All Kitchen Faucets
Sloan
Sensor-Activated, Commercial Kitchen Faucet
Mfr # EBF775-8-BAT-BDM-CP-2.2GPM-LAM-FCT
Zoro # G0211055
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Faucet Operation Sensor-Activated
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Mounting Type Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EBF775-8-BAT-BDM-CP-2.2GPM-LAM-FCT
- Zoro # G0211055
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome Plated |
Faucet Operation | Sensor-Activated |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Commercial |
Description
Item Etf770 8 Lt Bdm Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Fit-All Tub Stopper (P35161)
- SHARPE VALVES Gate Valve, Class 150, 1 In., Flange (4371004820)
- LEGRIS 6mm Female Compression Brass Nut 50PK (0110 06 00)
- KOHLER Valve Replacement Kit, Replacement (1170273)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF500-BOX-CP-2.2-GPM-LAM-FCT)
- SLOAN Automatic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335012)
- SLOAN Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (SF2250-4-BDM)
- SLOAN Eaf1005 Hnd Rep. Kit 250 / 275 Fct (3335020)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF770-4-PLG-BDT-CP-2.2-GPM-LAM-FCT)
- SLOAN Sensor-Activated, 4" Mount, Commercial Kitchen Faucet (SF2300-BDM)
- KOHLER 0 in Mount, 1 Hole Laundry Faucet (22035-BL)
- Sloan Kitchen Faucets & Accessories