Shop All Kitchen Faucets
Sloan
Sensor-Activated, Commercial Kitchen Faucet
Mfr # EBF750-8-BAT-CP-1.5-GPM-SHR-FCT
Zoro # G0204222
product price: $882.99
/ea
Free Shipping & Returns
$882.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome Plated
- Faucet Operation Sensor-Activated
- ADA Compliant Yes
- Flow Rate 2.20 gpm
- Mounting Type Deck Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # EBF750-8-BAT-CP-1.5-GPM-SHR-FCT
- Zoro # G0204222
- Country of Origin China
- Category Kitchen Faucets
Details
Finish | Chrome Plated |
Faucet Operation | Sensor-Activated |
ADA Compliant | Yes |
Flow Rate | 2.20 gpm |
Mounting Type | Deck Mount |
Item | Kitchen Faucet |
Residential / Commercial | Commercial |
Description
Item Etf700 H 8 Lt Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Reducing Coupler, 1/2 x 1/4 In, Nylon, PK10 (C8-4BN)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,316, Thrd (4381036380)
- BEHRINGER Tube Clamp Kit, Tube 2 1/4In, Carbon Steel (R8H6225-PP)
- OWENS CORNING 1" x 3 ft. Pipe Insulation, 2" Wall (722612)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-4-BOX-CP-0.5-GPM-MLM-FCT)
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335054)
- SLOAN Automatic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335012)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF500-BOX-CP-2.2-GPM-LAM-FCT)
- SLOAN Sensor-Activated, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (SF2250-4-BDM)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF770-4-BOX-BDT-CP-2.2-GPM-LAM-FCT)
- HERITAGE KS1245AXBS 2-Handle 8" Wall Mount Kitchen Faucet with Brass Sprayer (KS1245AXBS)
- Sloan Kitchen Faucets & Accessories