Shop All Kitchen Faucets
Sloan
Sensor-Activated, 4" Mount, Commercial Kitchen Faucet
Mfr # SF2300-BDM
Zoro # G0215389
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4"
- Finish Chrome Plated
- Faucet Operation Sensor-Activated
- ADA Compliant Yes
- Flow Rate 0.50 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # SF2300-BDM
- Zoro # G0215389
- Country of Origin China
- Category Kitchen Faucets
Details
Mounting Hole Center to Center | 4" |
Finish | Chrome Plated |
Faucet Operation | Sensor-Activated |
ADA Compliant | Yes |
Flow Rate | 0.50 gpm |
Mounting Type | Centerset Mount |
Item | Kitchen Faucet |
Residential / Commercial | Commercial |
Description
Item Sf2300Bdm Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Hanger with Grommets, 2 In. (E242.0)
- PARKER Fitting, 1-3/4", Brass, Compression (62PBH-4)
- KOHLER Tone Pull-Down Single-Handle Kitchen Sink Faucet (23764-VS)
- WATTS Total Relief Kit, Watts Series 009 M2, 1In (009 M2 1 Total Relief Kit)
- SLOAN Eaf1005 Hnd Rep. Kit 250 / 275 Fct (3335020)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF770-4-BOX-BDT-CP-2.2-GPM-LAM-FCT)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF80-8-PLG-BDM-CP-0.5-GPM-MLM-FCT)
- SLOAN Automatic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335012)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (EBF550-BAT-BDM-CP-2.2-GPM-LAM-FCT)
- SLOAN Electronic, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (3335054)
- ROHL Cinquanta Single Hole Faucet In Polished Chrome (A3650/11LMAPC-2)
- Sloan Kitchen Faucets